Shop NEWHOUSE LIGHTING
See all product information
Create Account
Newhouse Lighting Oxford 13 in. White Desk Lamp
- Mfr # NHDK-OX-WH
- Zoro # G923372946
product price:Â
$
22.99
/ea
Key Features
Power Source
Plug-in
Max. Wattage
6 W
Suggested Bulb Type
E26
Material
Metal
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NHDK-OX-WH
- Zoro #
- G923372946
- UPC #
- 726843011965
- Country of Origin
- China
Dimensions
- Height
- 13 in
Details
- Power Source
- Plug-in
- Max. Wattage
- 6 W
- Suggested Bulb Type
- E26
- Material
- Metal
- Item
- Gooseneck Desk Lamp
- Color
- White
- Includes
- No Bulb Included
- Recommended Bulb Shape
- A15
- Finish
- Gloss
Description
The Oxford is designed as a classic desk lamp that fits anywhere. A flexible lamp head provides light where you need it. Perfect for any desk or table the Oxford is straightforward and classic.
- With a flexible lamp neck and a classic design, the Oxford is the perfect desk lamp for your office or study.
- Classic lamp design meets small form factor for a desk lamp that fits anywhere and everywhere.
- Energy Savings: Expect to save 90% in energy costs over regular incandescent when you use an LED bulb (not included)
- Be confident with your purchase knowing this product is backed by a best in class 5 year warranty.
- Bulb Requirements: Please note that an LED light bulb is not included with this product. The Oxford accepts standard E26 bulbs with a max wattage of 6W for LED bulbs and 40W for incandescent bulbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.