Shop NEWHOUSE LIGHTING
See all product information
Create Account
Oxford 13 in. Black Metal Flexible Classic Goose Neck Design Desk or Table Lamp
- Mfr # NHDK-OX-BK
- Zoro # G023372945
product price:Â
$
22.99
/ea
Key Features
Material
Metal
Max. Wattage
6 W
Color
Black
Finish
Gloss
Includes
No Bulb Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NHDK-OX-BK
- Zoro #
- G023372945
- UPC #
- 726843011453
- Country of Origin
- China
Dimensions
- Height
- 13 in
Details
- Material
- Metal
- Max. Wattage
- 6 W
- Color
- Black
- Finish
- Gloss
- Includes
- No Bulb Included
- Item
- Gooseneck Desk Lamp
- Suggested Bulb Type
- E26
- Recommended Bulb Shape
- A15
- Power Source
- Plug-in
Description
The Oxford is designed as a classic desk lamp that fits anywhere. A flexible lamp head provides light where you need it. Perfect for any desk or table, the Oxford is straightforward and classic.
- Energy Savings: Expect to save 90% in energy costs over regular incandescent when you use an LED bulb (not included)
- Be confident with your purchase knowing this product is backed by a best in class 5 year warranty.
- Bulb Requirements: Please note that an LED light bulb is not included with this product. The Oxford accepts standard E26 bulbs with a max wattage of 6W for LED bulbs and 40W for incandescent bulbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.