Zoro Homepage

48-ft String Lights w/(16) Plastic LED Filament Bulbs Included

  • Mfr # CSTRINGLED18P

  • Zoro # G506868927


product price: $57.89
/ea

Key Features

Fixture Height
6
Fixture Width
1.25
Housing Color
Clear
Includes
48-ft Cable, LED S14 Bulbs
Hosuing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSTRINGLED18P
Zoro #
G506868927
UPC #
726843015437
Country of Origin
China

Dimensions

Fixture Length
576
Fixture Height
6
Fixture Width
1.25

Details

Item
String Lights
Housing Color
Clear
Includes
48-ft Cable, LED S14 Bulbs
Hosuing Material
Rubber

Description

The new, stylish and functional LED energy-saving string lights have arrived! The Newhouse Lighting LED string lights are the perfect addition to your backyard, patio, or garden. These UL Listed lights are coated in a tough rubber casing so they will withstand even the toughest weather conditions. Our heavy-duty SJTW rated cable is well-insulated so you can leave these outside all year long. This set includes 16 standard base 2-Watt S14 LED bulbs that shine with a warm glow to create an inviting atmosphere for parties, events, or just relaxing at home. Connect up to 8 strands together by plugging them directly into one another. These lights are also compatible with LED dimmers to give you even more options! Upgrading saves 143 watts of energy when using and lasts 5x+ longer - double savings over the life of the bulbs! Our 48-foot string lights let you arrange strands in a variety of different configurations, giving you ultimate control over your surroundings. String them between trees or along a fence line, or in clusters around your space. Newhouse Lighting: Defining Lifes Brighter Moments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.