Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotlight Reading Light Vera, Black

  • Mfr # NHRL-VE-BLK

  • Zoro # G921897977


product price: $64.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHRL-VE-BLK
Zoro #
G921897977
UPC #
726843024996
Country of Origin
China

Description

Our Newhouse Lighting 5 in. W x 9 in. H Vera Spotlight Reading Light combines flexibility, ambient lighting, and built-in USB charging in a compact wall-mounted design. Featuring a matte black finish and dual-light system, it offers both a warm 9W backlight and a 3W adjustable spotlight. The spotlight head rotates 90 degrees vertically and 350 degrees horizontally, giving you precision lighting for focused tasks, reading, or highlighting specific areas. You can keep your devices fully charged with ease. Integrated USB-A and USB-C ports are built into the lamp, so you can power phones, tablets, or smartwatches directly from your wall-mounted lamp, with no extra cables or outlets needed. This feature makes Vera a smart addition to your desk or bedside setup. You can install it your way. Plug it in for a fast and flexible solution, or hardwire it into the wall for a clean, permanent look. If hardwiring, simply remove the plug cord during installation. The Vera is ideal for lamps for above night stands, beside office desks, or in hotel and multi-unit projects where space and function matter. From professional to home spaces, the Vera delivers on safety and reliability with its ETL certification. With its sleek 5" W x 9" L base and modern form, Vera fits beautifully into tight areas and blends easily into minimalist or contemporary spaces. Whether you're setting it up as an office lamp or bedroom light, you'll enjoy warm 3000K LED lighting with a soft backglow and focused spotlight. The built-in 12W LED system (9W backlight + 3W spotlight) delivers 321 lumens total. Get your Newhouse Lighting 5 in. W x 9 in. H Vera Spotlight Reading Light today for flexible lighting, modern control, and durable construction in one sharp fixture.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.