Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T10 LED Light Bulb, E26 Medium Base, Non-Dimmable, Soft White, PK 4

  • Mfr # T10-2320-4

  • Zoro # G700429092


product price: $39.55
/pk 4, $9.89/ea

Key Features

Voltage
120V
Watts
2.3 W
Color Temperature
3000K
Dimmable
No
Lumens
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10-2320-4
Zoro #
G700429092
UPC #
726843010753
Country of Origin
China

Dimensions

Height
4.125 in
Width
1.125 in

Details

Voltage
120V
Watts
2.3 W
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
No
Lumens
250
Rated Life
35000 hrs
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Wattage Equivalency
20W
Light Color
White
Bulb Type
T10 LED Bulbs
Light Appearance
Warm White
Standards
ROHS;FCC Certified

Description

The 2.3-Watt (20-Watt Equivalent) Newhouse Lighting T10 E26 Medium Base Bulb is the perfect substitute for an old halogen T10 bulb. The T10 LED light bulb has a low-heat feature what will keep it cool during long working hours, unlike halogens which tend to get extremely hot. This smart alternative to halogen bulbs uses up to 80% less energy than Halogen bulbs- and uses only 2.3-Watt of power to emit the same amount of light, has a color temperature of 3,000 Kelvin for low heat, brightness is 250 Lumens and 35,000 average lifespan. This unique bulb is suitable for damp locations, so you won't have to worry about weathering or humidity damaging your bulb. Compliant with FCC Standards, this bulb has no electromagnetic interference. It is also compliant with RoHS to ensure that it is Mercury and Lead Free. Mercury-free and other pollutant-free properties make this bulb a safer choice. This soft white, compact LED bulb is ideal for any space: ceiling fans, desk lamps, accent lights, chandeliers, track lighting, wall mounts, wall sconces, outdoor fixtures, landscape lighting and marine, boats, yachts, puck lights, under cabinets, talk lighting, garden lighting, decorative and more. This bulb comes in a convenient 4-pack for ultimate value.


  • •LED bulb: medium base; 120-Volt
  • •Color temperature: 3,000K for low heat, cool and soft white light
  • •Brightness: 200 Lumens
  • •LED bulb lifetime: lasts up to 3-4 times as 20-Watt halogen lamps with an average life of 35,000 hours
  • •Satisfaction guaranteed: at Newhouse Lighting, we focus all efforts on providing you with sensible, stylish and efficient LED lighting products; all of our LED desk lamps are designed to last to a minimum of 35,000 hours with a manufacturers defect warranty of 5 years; we stand by our quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.