Antifatigue Mat, 276" L x 36" W, Brush, Black
- Mfr # 104-01-36276-1
- Zoro # G2671300
product price:Â
$
1,376.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyurethane
Mat Surface Pattern
Brush
Application
Industry
Type
Anti-Fatigue Matting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104-01-36276-1
- Zoro #
- G2671300
- UPC #
- 817699018120
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Black
- Material
- Polyurethane
- Mat Surface Pattern
- Brush
- Application
- Industry
- Type
- Anti-Fatigue Matting
Dimensions
- Length
- 276"
- Width
- 36"
Description
Continuous Comfort Mat,Black,276 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.