75IN Q PRO SERIES BUNDLED WITH MERLYN AI REMOTE & 1 YEAR SUBSCRIPTION

  • Mfr # TT-7524QP-AI1

  • Zoro # G916423877


product price:  $5,519.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Screen Mode
4K UHD
Number of HDMI Outputs
2
Color Depth
10-bit
Power Consumption
620 W
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-7524QP-AI1
Zoro #
G916423877
UPC #
-
Country of Origin
China

Dimensions

Color Depth
10-bit
Depth
4.7"
Screen Size Class
75"
Height
41.4"
Viewable Screen Size
75"
Width
68.3"

Details

Screen Mode
4K UHD
Number of HDMI Outputs
2
Power Consumption
620 W
Ethernet Technology
Gigabit Ethernet
Scan Format
2160p
Bluetooth
Yes
Touchscreen Technology
Infrared (IrDA)
Network (RJ-45)
Yes
Standard Memory
8 GB
Product Type
Collaboration Display
Audio Line In
Yes
Number of DisplayPorts
1
HDMI Inputs
3
Color Supported
1.07 Billion Colors
Number of Speakers
2
RMS Output Power
30 W
HDMI
Yes
Aspect Ratio
16:9
Brightness
400 Nit
Number of Network (RJ-45) Ports
2
Bluetooth Standard
Bluetooth 5.2
VESA Mount Standard
800 x 400
USB
Yes
DisplayPort
Yes
Horizontal Viewing Angle
178°
Flash Memory Capacity
64 GB
Standard Refresh Rate
60 Hz
Features
Anti-glare, Anti-bacterial
Multi-touch Screen
Yes
Screen Resolution
3840 x 2160
HDCP Supported
Yes
Wireless LAN Standard
IEEE 802.11ax
Ethernet
Yes
Number of Touch Points
40
Display Orientation
Landscape
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
Touchscreen
Yes
Wireless LAN
Yes
Operating System
Android 13
Speakers
Yes
Operating System Platform
Android
Total Number of USB Ports
11
Audio Line Out
Yes
Operating Humidity Range
20% to 80%
Panel Life
50000 Hours
Operating Temperature
32°F (0°C) to 104°F (40°C)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.