Shop NEWMANS OWN ORGANICS

Newman's Own Organics K-Cup, Pod Special Blend Keurig Single-Serve K-Cup Pods, Medium Roast, 24PK

  • Mfr # 5000373975

  • Zoro # G923364729


product price:  $25.69
/pk 24, $1.07/ea

Key Features

Depth
13 in
For Use With
Keurig Brewer
Coffee Roast/Tea Type
Medium
Coffee Type
American
Width
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000373975
Zoro #
G923364729
UPC #
99555040500
Country of Origin
United States

Dimensions

Depth
13 in
Width
8.3 in
Height
9 in

Details

For Use With
Keurig Brewer
Coffee Roast/Tea Type
Medium
Coffee Type
American
Item
Coffee
Beverage Flavor
Special Blend
Beverage Package Style
Pod, K-Cup
Number of Serving Cups
1

Description

Newman's Own Organics K-Cup, Pod Special Blend Keurig Single-Serve K-Cup Pods, Medium Roast Coffee, 24 Count - Compatible with Keurig Brewer - American - Medium - K-Cup, Pod - Special Blend - Kosher - 24 / Box, 24PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.