10" Shower Arm in Polished Nickel

  • Mfr # 205-15

  • Zoro # G6539225


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Width
0.5
Weight
1.85
Height
10
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205-15
Zoro #
G6539225
UPC #
91388233302
Country of Origin
United States

Dimensions

Width
0.5
Height
10

Details

Item
10" Shower Arm in Polished Nickel
Finish
Polished Nickel
Weight
1.85
ADA Compliant
No
Shower Arm Reach
10

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.