Shop NEWPORT BRASS

1/2 In-Wall Diverter Valve, 3 Function W/Pause

  • Mfr # 1-703

  • Zoro # G708659071


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Height
3 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-703
Zoro #
G708659071
UPC #
709180174845
Country of Origin
Unknown

Dimensions

Length
10 in
Height
3 in
Width
3 in

Details

Item
In-Wall Diverter Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.