
1/2" Round Thermostatic Trim Plate With Handle, Copper (Discontinued)
- Mfr # 3-3103TR/08W
- Zoro # G9057563
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-3103TR/08W
Zoro #
G9057563
UPC #
760724594154
Country of Origin
United States
Dimensions
Width
7.09
Height
7.09
Handle Length (in)
1.77
Details
Finish
Weathered Copper (Living, non-returnable)
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Weight
4
Handle Included
Yes
Description
1/2" Round Thermostatic Trim Plate With Handle, Copper
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.