1/2" Round Thermostatic Trim Plate With Handle in Antique Nickel

  • Mfr # 3-2923TR-15A

  • Zoro # G8949684


product price:  $1,035.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Nickel
Width
7.09
Handle Type
Cross
Height
7.09
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2923TR-15A
Zoro #
G8949684
UPC #
709180015506
Country of Origin
United States

Dimensions

Width
7.09
Height
7.09
Handle Length (in)
2.88

Details

Finish
Antique Nickel
Handle Type
Cross
Number of Handles
2
Handle Material
Brass
ADA Compliant
No
Weight
4
Handle Included
Yes

Description

The Slater TM Bath Collection is inspired by modern contemporary design paired with a simple design that focuses on the core shape without decorative distractions. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a tall and beautiful curved spout.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.