1/2" Round Thermostatic Trim Plate With Handle in English Bronze

  • Mfr # 3-3103TR-07

  • Zoro # G8972504


product price:  $841.99
/ea
Free Shipping & Returns

Key Features

Finish
English Bronze
Handle Material
Brass
Handle Type
Lever
ADA Compliant
No
Height
7.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3103TR-07
Zoro #
G8972504
UPC #
709180028919
Country of Origin
United States

Dimensions

Height
7.09
Width
7.09
Handle Length (in)
1.77

Details

Finish
English Bronze
Handle Material
Brass
Handle Type
Lever
ADA Compliant
No
Number of Handles
2
Weight
4
Handle Included
Yes

Description

1/2" Round Thermostatic Trim Plate With Handle in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.