Shop NEWPORT BRASS

1/2" Round Thermostatic Trim Plate With Handle in French Gold (Pvd)

  • Mfr # 3-3103TR-24A

  • Zoro # G9061282


product price:  $813.99
/ea
Free Shipping & Returns

Key Features

Finish
French Gold (PVD)
Width
7.09
Handle Type
Lever
ADA Compliant
No
Height
7.09
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-3103TR-24A
Zoro #
G9061282
UPC #
709180095492
Country of Origin
United States

Dimensions

Width
7.09
Height
7.09
Handle Length (in)
1.77

Details

Finish
French Gold (PVD)
Handle Type
Lever
ADA Compliant
No
Number of Handles
2
Handle Material
Brass
Weight
4
Handle Included
Yes

Description

1/2" Round Thermostatic Trim Plate With Handle in French Gold (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.