
1/2" Round Thermostatic Trim Plate With Handle in Satin Bronze (Pvd)
Mfr # 3-2403TR-10
Zoro # G8999567
product price: $813.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze (PVD)
Height
7.09
Number of Handles
2
ADA Compliant
No
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2403TR-10
Zoro #
G8999567
UPC #
760724555513
Country of Origin
United States
Dimensions
Height
7.09
Width
7.09
Handle Length (in)
2.52
Details
Finish
Satin Bronze (PVD)
Number of Handles
2
ADA Compliant
No
Handle Material
Brass
Handle Type
Cross
Weight
4
Handle Included
Yes
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.