Shop NEWPORT BRASS

Widespread Lavatory Faucet in Polished Brass Uncoated (Living)

  • Mfr # 990L-03N

  • Zoro # G9087812


product price:  $1,212.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
990L-03N
Zoro #
G9087812
UPC #
760724164289
Country of Origin
United States

Dimensions

Height
11.55
Length
8
Maximum Deck Thickness
1.53
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.99

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.15
Flow Rate (GPM)
1.2
Finish
Uncoated Polished Brass (Living, non-returnable)
Faucet Type
Widespread
Drain included
Yes
Faucet Valve Type
WS Valve
Drain type
Pop-up drain with tailpiece
Faucet Connection
NPT
Valve Body Material
Brass
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.