This item is Discontinued.

Newport Brass 12" Shower Arm in Oil Rubbed Bronze, Hand Relieved 202-1/ORB

12" Shower Arm in Oil Rubbed Bronze, Hand Relieved (Discontinued)

  • Mfr # 202-1/ORB
  • Zoro # G6542585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202-1/ORB
Zoro #
G6542585
UPC #
760724387701
Country of Origin
United States

Dimensions

Height
2.94
Width
0.81

Details

Item
12" Shower Arm in Oil Rubbed Bronze, Hand Relieved
Finish
Oil Rubbed Bronze - Hand Relieved
Weight
1.75
Shower Arm Reach
12
ADA Compliant
No

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.