
Shop NEWPORT BRASS
See all product information
12" Shower Arm in Polished Gold (Pvd)
Mfr # 202-1-24
Zoro # G6541422
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Gold (PVD)
Height
2.94
Width
0.81
Weight
1.75
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
202-1-24
Zoro #
G6541422
UPC #
760724387435
Country of Origin
United States
Dimensions
Height
2.94
Width
0.81
Details
Item
12" Shower Arm in Polished Gold (Pvd)
Finish
Polished Gold (PVD)
Weight
1.75
ADA Compliant
No
Shower Arm Reach
12
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.