
1/2" Square Thermostatic Trim Plate W/ Handle Bronze (Discontinued)
- Mfr # 3-1003TS/ORB
- Zoro # G7440868
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1003TS/ORB
Zoro #
G7440868
UPC #
760724561170
Country of Origin
United States
Dimensions
Height
8.25
Width
5.5
Handle Length (in)
2.6
Details
Finish
Oil Rubbed Bronze - Hand Relieved
ADA Compliant
No
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
4
Handle Included
Yes
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.