
1/2" Square Thermostatic Trim Plate With Handle in Matte White
Mfr # 3-2573TS-52
Zoro # G8946218
product price: $730.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte White
Handle Type
Lever
Height
8.25
Width
5.5
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2573TS-52
Zoro #
G8946218
UPC #
709180272879
Country of Origin
United States
Dimensions
Height
8.25
Width
5.5
Handle Length (in)
1.98
Details
Finish
Matte White
Handle Type
Lever
Handle Material
Brass
ADA Compliant
No
Number of Handles
2
Weight
4.8
Handle Included
Yes
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.