
1/2" Square Thermostatic Trim Plate With Handle in SS (Pvd) (Discontinued)
- Mfr # 3-1683TS/20
- Zoro # G9071895
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1683TS/20
Zoro #
G9071895
UPC #
760724545804
Country of Origin
United States
Dimensions
Height
8.25
Width
5.5
Handle Length (in)
2.77
Details
Finish
Stainless Steel (PVD)
ADA Compliant
No
Handle Material
Brass
Handle Type
Cross
Number of Handles
2
Handle Included
Yes
Weight
4
Description
1/2" Square Thermostatic Trim Plate With Handle in SS (Pvd)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.