
1/2" Square Thermostatic Trim Plate With Handle in Venetian Bronze (Discontinued)
- Mfr # 3-2533TS/VB
- Zoro # G9014714
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2533TS/VB
Zoro #
G9014714
UPC #
760724562573
Country of Origin
United States
Dimensions
Height
8.25
Width
5.5
Handle Length (in)
1.87
Details
Finish
Venetian Bronze
Handle Material
Brass
Handle Type
Lever
Number of Handles
2
ADA Compliant
No
Weight
4
Handle Included
Yes
Description
Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.