Shop All Bathroom Safety Bars and Chairs
Newport Brass
15" L, Two Post, Solid Brass, 12" Grab Bar in Polished Chrome, Polished Chrome
Mfr # 2440-3912/26
Zoro # G7466603
product price: $234.50
/ea
Free Shipping & Returns
$234.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15"
- Finish Polished Chrome
- Type Two Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Product Information
- Brand Newport Brass
- MFR # 2440-3912/26
- Zoro # G7466603
- UPC # 709180043356
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 15" |
Width | 15 |
Height | 3 |
Bar Length | 12" |
Details
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 4-1/8" OD Tube, Electro Galvanized Gold (100412)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Soap Dispenser (978-SD-DST)
- ZORO SELECT 4" x 3 ft. Non-Threaded Black Pipe Sch 40 (21220LS)
- KOHLER Trend Shower Valve, Replacement (GP30119)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Venetian Bronze (41912-RB)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BS)
- DMI 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0632)
- ENCORE 16" L, Sanigrasp, Stainless Steel, Door Pull Plate, Brushed (SG-101)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-SN)
- WINGITS 36" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS36)
- DELTA 3 L, Accessory, Tradit, Decorative, ADA, Grab Bar, Chrome (41642)
- Newport Brass Bathroom Safety Bars and Chairs