This item is Discontinued.

Newport Brass 18" Towel Bar in Satin Brass (Pvd) 43-01/04

18" Towel Bar in Satin Brass (Pvd) (Discontinued)

  • Mfr # 43-01/04
  • Zoro # G6529093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-01/04
Zoro #
G6529093
UPC #
709180073186
Country of Origin
United States

Dimensions

Width
20.39
Height
2.39

Details

Finish
Satin Brass (PVD)
ADA Compliant
No
Weight
2.75

Description

The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.