This item is Discontinued.

Newport Brass 19" L, Two Post, Solid Brass, 16" Grab Bar in Aged Brass, Aged Brass 1200-3916/034

19" L, Two Post, Solid Brass, 16" Grab Bar in Aged Brass, Aged Brass (Discontinued)

  • Mfr # 1200-3916/034
  • Zoro # G7425163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200-3916/034
Zoro #
G7425163
UPC #
709180034880
Country of Origin
United States

Dimensions

Length
19"
Width
19
Height
3
Bar Length
16"

Details

Finish
Aged Brass
Type
Two Post
Material
Solid Brass
Standards
US Federal and State material regulations, ADA Compliant, ASTM F446
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
350 lb.
Item
16" Grab Bar in Aged Brass
Includes
Installation Hardware, (2) Mounting Flange, (6) No. 10 Wood Screw, (1) Grab Bar Assembly
Features
Complements Metropole Product Series, Two Post Design
Weight
3
ADA Compliant
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.