This item is Discontinued.

Newport Brass 24" Towel Bar in Gun Metal 15-02/14

24" Towel Bar in Gun Metal (Discontinued)

  • Mfr # 15-02/14
  • Zoro # G6531026
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15-02/14
Zoro #
G6531026
UPC #
91388742613
Country of Origin
United States

Dimensions

Width
26.88
Height
2.88

Details

Finish
Gun Metal
ADA Compliant
No
Weight
1.08

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.