
3/4" Round Thermostatic Trim Plate With Handle in Aged Brass (Discontinued)
- Mfr # 3-1644TR/034
- Zoro # G9090436
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1644TR/034
Zoro #
G9090436
UPC #
760724559580
Country of Origin
United States
Dimensions
Height
7.5
Width
7.5
Handle Length (in)
3
Details
Finish
Aged Brass
Handle Type
Cross
Handle Material
Brass
Number of Handles
1
ADA Compliant
No
Weight
2.75
Handle Included
Yes
Description
Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.