Shop NEWPORT BRASS
See all product information
3/4" Round Thermostatic Trim Plate With Handle in Antique Nickel
Mfr # 3-1624TR-15A
Zoro # G8939227
product price: $802.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Nickel
Number of Handles
1
Height
6.5
Width
6.5
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-1624TR-15A
Zoro #
G8939227
UPC #
760724978169
Country of Origin
United States
Dimensions
Height
6.5
Width
6.5
Handle Length (in)
2
Details
Finish
Antique Nickel
Number of Handles
1
Handle Material
Brass
Handle Type
Lever
ADA Compliant
No
Weight
2.75
Handle Included
Yes
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.