
3/4" Round Thermostatic Trim Plate With Handle in Antique Nickel
Mfr # 3-2924TR-15A
Zoro # G9033422
product price:Â $1,048.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Nickel
Width
6.5
ADA Compliant
No
Height
6.5
Handle Type
Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2924TR-15A
Zoro #
G9033422
UPC #
709180158852
Country of Origin
United States
Dimensions
Width
6.5
Height
6.5
Handle Length (in)
2.88
Details
Finish
Antique Nickel
ADA Compliant
No
Handle Type
Cross
Number of Handles
1
Handle Material
Brass
Weight
2.85
Handle Included
Yes
Description
The Slater TM Bath Collection is inspired by modern contemporary design paired with a simple design that focuses on the core shape without decorative distractions. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a tall and beautiful curved spout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.