3/4" Round Thermostatic Trim Plate With Handle in Polished Gold (Pvd)

  • Mfr # 3-2914TR-24

  • Zoro # G9100902


product price:  $886.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Gold (PVD)
Handle Material
Brass
Width
7.5
Number of Handles
1
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2914TR-24
Zoro #
G9100902
UPC #
709180017074
Country of Origin
United States

Dimensions

Width
7.5
Height
7.5
Handle Length (in)
1.69

Details

Finish
Polished Gold (PVD)
Handle Material
Brass
Number of Handles
1
Handle Type
Lever
ADA Compliant
No
Weight
4.8
Handle Included
Yes

Description

The Vander bath collection infuses a bold classical design with industrial elegance, subtly combining traditional and modern styling elements. This collection’s imbued symmetry and resplendent details add an instant sophistication to any bath. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.