
3/4" Round Thermostatic Trim Plate With Handle in Satin Gold (Pvd)
Mfr # 3-804TR-24S
Zoro # G9021888
product price: $661.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Gold (PVD)
Width
7.5
Handle Material
Brass
Number of Handles
1
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-804TR-24S
Zoro #
G9021888
UPC #
760724238959
Country of Origin
United States
Dimensions
Width
7.5
Height
7.5
Handle Length (in)
2.06
Details
Finish
Satin Gold (PVD)
Handle Material
Brass
Number of Handles
1
ADA Compliant
No
Handle Type
Cross
Weight
1.38
Handle Included
Yes
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.