3/4" Square Thermostatic Trim Plate With Handle in Antique Brass

  • Mfr # 3-2574TS-06

  • Zoro # G7490902


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Width
7.75
Number of Handles
1
ADA Compliant
No
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2574TS-06
Zoro #
G7490902
UPC #
709180004913
Country of Origin
United States

Dimensions

Width
7.75
Height
5.5
Handle Length (in)
2

Details

Finish
Antique Brass
Number of Handles
1
ADA Compliant
No
Handle Material
Brass
Handle Type
Lever
Weight
4.8
Handle Included
Yes

Description

The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.