
3/4" Square Thermostatic Trim Plate With Handle in White (Discontinued)
- Mfr # 3-2524TS/50
- Zoro # G9009473
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2524TS/50
Zoro #
G9009473
UPC #
760724380917
Country of Origin
United States
Dimensions
Width
6.75
Height
6.75
Handle Length (in)
3
Details
Finish
White
Handle Material
Brass
Handle Type
Cross
Number of Handles
1
ADA Compliant
No
Weight
2.32
Handle Included
Yes
Description
Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.