Zoro Homepage

3/4" Valve. in No Finish

  • Mfr # 1-547

  • Zoro # G7292312


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Finish
No Finish
Valve Body Material
Brass
ADA Compliant
No
Valve Size
0.75
Weight
2.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-547
Zoro #
G7292312
UPC #
760724177777
Country of Origin
United States

Dimensions

Valve Size
0.75

Details

Item
3/4" Valve. in No Finish
Finish
No Finish
Valve Body Material
Brass
ADA Compliant
No
Weight
2.9

Description

Newport Brass offers bath, tub and shower solutions that perfectly complement your lavatory faucet selection and are built to withstand the rigors of day-to-day, year after year use. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.