Shop All Bathroom Safety Bars and Chairs
Newport Brass
45" L, Contemporary, Solid Brass, 42" Grab Bar in Flat Black, Flat Black
Mfr # 990-3942/56
Zoro # G7445262
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45"
- Finish Flat Black
- Type Contemporary
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Product Information
- Brand Newport Brass
- MFR # 990-3942/56
- Zoro # G7445262
- UPC # 709180080450
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 45 |
Height | 3 |
Bar Length | 42" |
Details
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Internal Pipe, C/O, 3-1/2", IPSPlug, PVC, 4" (C60008)
- DANCO Nut/Washer Slipjoint 1-1/4 Wht (86809)
- MIDLAND METAL SelfSealed Air Tank Drain Valve With 4 ft Nylon Coated Pull Cable, Brass Body (39596)
- KOHLER Wall-Mount Rainhead Arm And Flange (10124-2BZ)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS36WH)
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN18)
- WINGITS 36" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS36)
- KOHLER Grand 12" Grab Bar (26549-CP)
- B & K SAFERGRP T&S BAR 24""WHT (10318)
- WINGITS 42" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS42)
- HEALTHSMART 16-1/4" L, Concealed Wall Mount, Steel, Bath Seat, Powder Coated (522-3700-1900)
- Newport Brass Bathroom Safety Bars and Chairs