Shop All Bathroom Safety Bars and Chairs
Newport Brass
45" L, Contemporary, Solid Brass, 42" Grab Bar in Polished Chrome, Polished Chrome
Mfr # 990-3942/26
Zoro # G7467373
Free Shipping & Returns
$444.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45"
- Finish Polished Chrome
- Type Contemporary
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Product Information
- Brand Newport Brass
- MFR # 990-3942/26
- Zoro # G7467373
- UPC # 709180026786
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 45 |
Height | 3 |
Bar Length | 42" |
Details
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT 304 SS 90 Degree Elbow (409E111N038)
- CHICAGO FAUCET 2 In. Canopy Single Wing Handle (1000-HOTJKCP)
- KEENEY MFG Heavy Duty Kitchen Sink Strainer with Power Ball Basket, Black (K1439BLK)
- KECKLEY 1-1/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-125)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-SN)
- DELTA 3 L, Accessory, Tradit, Decorative, ADA, Grab Bar, Chrome (41642)
- DELTA 2.84 L, Accessory, Pivotal 42", Cntmp DecrGrbBr MtB, Matte Black (41842-BL)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BS)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN24)
- MOEN 36" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 36" Grab Bar Satin Stainle (LR7536)
- DELTA BAR GRAB RESDNTL 9"" WHIT (DF509W)
- Newport Brass Bathroom Safety Bars and Chairs