Shop All Bathroom Safety Bars and Chairs
Newport Brass
45" L, Contemporary, Solid Brass, 42" Grab Bar in Satin Nickel (Pvd), Satin Nickel (PVD)
Mfr # 990-3942/15S
Zoro # G7415108
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45"
- Finish Satin Nickel (PVD)
- Type Contemporary
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Product Information
- Brand Newport Brass
- MFR # 990-3942/15S
- Zoro # G7415108
- UPC # 709180080405
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 45 |
Height | 3 |
Bar Length | 42" |
Details
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Black Forged Steel 90 Degree Elbow (1MNL5)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2" Nom Pipe, 316SS (200200-4-655)
- AMERICAN FILTER CO 4 H, 3 PK (NGRG-2000-AFC-RF-FF-3-67505)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 4" O.C. Splash Mount (BKF-W-12-G)
- BESTCARE 36" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-4)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-S)
- DELTA BAR GRAB RESDNTL 9"" WHIT (DF509W)
- ZORO SELECT 30" L, Wall Mounted, Left, Stainless Steel, Grab Bar Floor-to-Wall, Satin (4WMH1)
- KOHLER Purist 42" Grab Bar (11896-BL)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BS)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN24)
- Newport Brass Bathroom Safety Bars and Chairs