Shop All Bathroom Safety Bars and Chairs
Newport Brass
45" L, Three Post, Solid Brass, 42" Grab Bar in Antique Nickel, Antique Nickel
Mfr # 2570-3942/15A
Zoro # G7451167
Free Shipping & Returns
$692.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45"
- Finish Antique Nickel
- Type Three Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Product Information
- Brand Newport Brass
- MFR # 2570-3942/15A
- Zoro # G7451167
- UPC # 709180050101
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 45 |
Height | 3 |
Bar Length | 42" |
Details
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove 90 Coupler Elbow AL, 3" (300DD-90AL)
- LEGEND VALVE 1-1/2" T-401 NO LEAD GATE VALV (104-307NL)
- PARKER Brass Reducing Nipple, MNPT, 3/4" x 1/2" Pipe Size (VS216P-12-8)
- VIEGA Viega MegaPress tee, 1/2" x 1/2" x 1/2" (25300)
- ALFI BRAND Arched White Matte Solid Surface Resin Bathroom / Shower Stool (ABST77)
- BRADLEY Reversible, Hinged, Phenolic, ADA Wall Mounted Shower Seat, matte (9569-000000)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv (S10-230)
- MOEN 24" L, Concealed, Stainless Steel, Concealed Screw 24" Grab Bar Satin Stain, Satin Stainless Steel (8724)
- BESTCARE 32" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1109-3-R)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Champagne Bronze (41918-CZ)
- DMI 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0612)
- Newport Brass Bathroom Safety Bars and Chairs