Shop All Bathroom Safety Bars and Chairs
Newport Brass
45" L, Three Post, Solid Brass, 42" Grab Bar in Matte White, Matte White
Mfr # 920-3942/52
Zoro # G7408808
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45"
- Finish Matte White
- Type Three Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Product Information
- Brand Newport Brass
- MFR # 920-3942/52
- Zoro # G7408808
- UPC # 709180078761
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 45 |
Height | 3 |
Bar Length | 42" |
Details
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bx-Hook And Bumper, Chrome Pl (915-000000-GR)
- DIXON Cam and Groove Gasket, 8 in Nominal, 8-1/8 ID x 9-5/16 OD x 11/32 in Thick, Buna-N, Domestic (800-G-BU)
- INNOCI-USA Melania 40 in. W x 26 in. H Double Door Recessed LED Medicine Cabinet (69234026)
- Z-MAT Black Mini-Diamond Studded Top Mat, Urinal, Z-Mat, PK6 2 ft. W x 3 ft. L, 5/8" (15255)
- HEALTHSMART 21" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1816-1999)
- WINGITS 36" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS36)
- KOHLER 26-13/16" L, Traditional, Metal, Traditional 24" Grab Bar (10542-S)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814367 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814367)
- KOHLER 14-7/16" L, Purist, Metal, 12 Grab Bar (11891-S)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Venetian Bronze (41912-RB)
- MOEN 32" L, Peened, Stainless Steel, Concealed Screw 16" x 32" L Shaped Grab, Peened Stainless Steel (8992)
- Newport Brass Bathroom Safety Bars and Chairs