Shop All Bathroom Safety Bars and Chairs
Newport Brass
45" L, Three Post, Solid Brass, 42" Grab Bar in Polished Nickel, Polished Nickel
Mfr # 2570-3942/15
Zoro # G7481732
product price: $692.30
/ea
Free Shipping & Returns
$692.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45"
- Finish Polished Nickel
- Type Three Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Product Information
- Brand Newport Brass
- MFR # 2570-3942/15
- Zoro # G7481732
- UPC # 709180050095
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 45 |
Height | 3 |
Bar Length | 42" |
Details
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Bushing, Brass, 3/8 x 1/2 in, NPT (209P-8-6)
- ZORO SELECT 2-1/2" x 3 ft Non-Threaded Black Pipe Sch 80 (41020LS)
- RUVATI 32" Low-Divide 50/50 Double Bowl Undermount 16 Gauge SS Kitchen Sink (RVM4350)
- AMERICAN STANDARD Trip Lever-Town Square-Bn (7381105-2950A)
- HEALTHSMART 12-1/2" L, Smooth, Aluminum, Polystyrene, Shower Stool, Polystyrene (522-9801-1900)
- AMERICAN STANDARD Grab Bar, Grab Bar, Polished chrome (9GB-24)
- ALFI BRAND 26" Solid Wooden Slated Sgl Person Sitting Bench (AB4401)
- HEALTHSMART 30" L, Concealed Wall Mount, Steel, Grab Bar, Powder Coated (522-3700-1700)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv (S10-230)
- KOHLER Purist 42 Grab Bar (11896-2MB)
- DELTA 3 L, Accessory, Delta Bathsafety Angular Modern Decor, Matte Black (41936-BL)
- Newport Brass Bathroom Safety Bars and Chairs