Shop All Bathroom Safety Bars and Chairs
Newport Brass
45" L, Three Post, Solid Brass, 42" Grab Bar in Satin Bronze, Pvd, Satin Bronze (PVD)
Mfr # 920-3942/10
Zoro # G7402867
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45"
- Finish Satin Bronze (PVD)
- Type Three Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Product Information
- Brand Newport Brass
- MFR # 920-3942/10
- Zoro # G7402867
- UPC # 709180078679
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 45 |
Height | 3 |
Bar Length | 42" |
Details
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY DRAIN PVC Threaded 2"OUTLT S-AG/LAG/DG/LT38&S-AG/LAG/DG/LT/TIF/LTIF65 Series (S_50)
- BESTCARE Shower Head, Chrome, Wall (WHCSH-WSB)
- TYGON Tubing, 3/4 I.D., 50 ft., Yellow, Flexible (AAG00053)
- GF PIPING SYSTEMS Pipe, Schedule 40, 8 In, 10 ft. Length, PVC (H0400800PW1000)
- DELTA 3 L, Accessory, BathSafty 36", AnglrDeorGrbBr Stinles, Stainless (41936-SS)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-S)
- WINGITS 36" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN36)
- ALFI BRAND 4" Modern Wooden Stepping Stool Multi-Purpose Accessory (AB4409)
- KOHLER Square 42 Grab Bar (23297-BL)
- LOCTITE POWER GRAB Power Grab Hd Adhsv 9Oz (2032666)
- AMERICAN STANDARD Grab Bar, Grab Bar, Polished chrome (9GB-24)
- Newport Brass Bathroom Safety Bars and Chairs