Shop All Bathroom Safety Bars and Chairs
Newport Brass
45" L, Three Post, Solid Brass, 42" Grab Bar in Satin Nickel (Pvd), Satin Nickel (PVD)
Mfr # 920-3942/15S
Zoro # G7447107
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45"
- Finish Satin Nickel (PVD)
- Type Three Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Product Information
- Brand Newport Brass
- MFR # 920-3942/15S
- Zoro # G7447107
- UPC # 709180078723
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 45 |
Height | 3 |
Bar Length | 42" |
Details
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Escutcheon Kit (1045771-BL)
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093)
- JONES STEPHENS Top Grate, Three Quarter, PVC, 3/4" Thick (S59011)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (159F-6-6)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BN)
- GROHE Handle Adaptor Starlight Chrome (47343000)
- ODD BALL INDUSTRIES Wall Mount, 304 Stainless steel, Ligature Resistant Soap Dish, Satin (SP-13)
- DMI Foam Bath Seat (523-9816-0300)
- ZORO SELECT Stainless Steel, Nylon Cord, Retractable Clothesline, Bright Polished (1ECP1)
- HEALTHSMART 20" L, Contoured, Aluminum, Plastic, Bath Seat, Textured (522-9816-1900)
- DMI 19" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (522-1733-1900)
- Newport Brass Bathroom Safety Bars and Chairs