Shop All Bathroom Safety Bars and Chairs
Newport Brass
45" L, Two Post, Solid Brass, 42" Grab Bar in English Bronze, English Bronze
Mfr # 1200-3942/07
Zoro # G7463593
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45"
- Finish English Bronze
- Type Two Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Product Information
- Brand Newport Brass
- MFR # 1200-3942/07
- Zoro # G7463593
- UPC # 709180036204
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 45 |
Height | 3 |
Bar Length | 42" |
Details
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLESS CO BlueSeal Urinal Sealing Liquid, Case of 12 (1114)
- BELIMO Valve 2-Way Ht-Ccv 1/2" Npt 2.90Cv (B215HT290)
- BONOMI 1/4" Deadman Handle Brass Ball Valve (250NSRL-1/4)
- BRADLEY Bx-Soap Dish W/Drain Holes (9014-000000)
- WINGITS 24" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS24)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814360 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814360)
- SAFE-ER-GRIP SUCTN CUP GRAB BAR 11.5"" (S40524)
- BRADLEY 48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001480-GR)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-056000)
- DELTA BAR GRAB HEAVY-DUTY 18"" (D6318SS)
- HEALTHSMART 20" L, Contoured, Aluminum, Plastic, Bath Seat, Textured (522-9816-1900)
- Newport Brass Bathroom Safety Bars and Chairs