Shop All Bathroom Safety Bars and Chairs
Newport Brass
45" L, Two Post, Solid Brass, 42" Grab Bar in Flat Black, Flat Black
Mfr # 2040-3942/56
Zoro # G7492652
product price: $692.30
/ea
Free Shipping & Returns
$692.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45"
- Finish Flat Black
- Type Two Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Product Information
- Brand Newport Brass
- MFR # 2040-3942/56
- Zoro # G7492652
- UPC # 709180041338
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 45 |
Height | 3 |
Bar Length | 42" |
Details
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG02)
- KECKLEY 12" Cast Iron Wafer Check Valve (DD1F-CI-34136-912)
- RUBBERMAID COMMERCIAL Milano AutoFaucet, Single Hole Mount, Polished Chrome (1818966)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780446)
- ZORO SELECT 30" L, Wall Mount, Stainless Steel, Safety Rail/Bar, Satin (4WMH6)
- KOHLER 54 in L, Aluminum, Matte Black (97628-BL)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814367 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814367)
- ADASCAPE 18" L, Wall Mount, 304 Stainless Steel, KBSS1816 18" x 16" Wall Mount Fold Down Shower Seat (KBSS1816)
- TAYMOR 45" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230042)
- ENCORE 42" L, Textured w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-4142-Q)
- HEALTHSMART 21" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1816-1999)
- Newport Brass Bathroom Safety Bars and Chairs