Newport Brass
45" L, Two Post, Solid Brass, 42" Grab Bar in Matte White, Matte White
Mfr # 1200-3942/52
Zoro # G7416632
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45"
- Finish Matte White
- Type Two Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2X3 Xh Blk Steel CW Nipple (0330514803)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-CZ)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSVRLK)
- SLOAN ADA Handle Grip Sub Assembly (B74A)
- HEALTHSMART 12-1/2" L, Smooth, Aluminum, Polystyrene, Shower Stool, Polystyrene (522-9801-1900)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001360)
- WINGITS 18" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS18WH)
- KOHLER Square 18 Grab Bar (23294-BL)
- BESTCARE 36" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-4)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-BN)
- DELTA 2.84 L, Accessory, Contemporary, 42", Decor Grab Bar, Champagne Bronze (41842-CZ)
- Newport Brass Bathroom Safety Bars and Chairs