Newport Brass
45" L, Two Post, Solid Brass, 42" Grab Bar in Satin Bronze, Pvd, Satin Bronze (PVD)
Mfr # 2040-3942/10
Zoro # G7427665
Free Shipping & Returns
$797.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45"
- Finish Satin Bronze (PVD)
- Type Two Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Backflow Preventer Test Kit, Model 835 (835)
- THRIFCO PLUMBING 1 Inch X 12 Inch SCH 80 PVC Nipple (6620063)
- SANITUBE T304 W/Pvc Inserts, 8" Pipe Hanger (P24-800)
- SLOAN Vacuum Breaker 1 1/2 In (5323007)
- WINGITS 28" L, L-shaped With Legs, Reversible, Phenolic, ADA L-Shape Reversible Shower Seat, White (WSLX280225PWREV)
- DMI 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0632)
- HEALTHSMART 25" L, Toilet Mount, Aluminum, Toilet Safety, Textured (521-9804-9601)
- ZORO SELECT 30" L, Wall Mounted, Left, Stainless Steel, Grab Bar Floor-to-Wall, Satin With Textured Finish (4WMH2)
- DELTA BAR GRAB HEAVY-DUTY 18"" (D6318SS)
- HEALTHSMART 18" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0618)
- HEALTHSMART 21" L, Smooth, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1814-1999)
- Newport Brass Bathroom Safety Bars and Chairs