Shop All Bathroom Safety Bars and Chairs
Newport Brass
45" L, Two Post, Solid Brass, 42" Grab Bar in Satin Nickel (Pvd), Satin Nickel (PVD)
Mfr # 2040-3942/15S
Zoro # G7454633
product price: $692.30
/ea
Free Shipping & Returns
$692.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45"
- Finish Satin Nickel (PVD)
- Type Two Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Product Information
- Brand Newport Brass
- MFR # 2040-3942/15S
- Zoro # G7454633
- UPC # 709180041277
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 45 |
Height | 3 |
Bar Length | 42" |
Details
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Reducing Coupling, Ductile Iron, 4 x 3 in (0390009447)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- QUENCH USA Global Water G5F Standing Water Cooler, 3-Stage Filtration System (G5F)
- ZORO SELECT 1" x 3/4" Malleable Iron Reducer Class 150 (5P567)
- DMI 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0632)
- ZORO SELECT 6-1/4" L, Recessed, Stainless Steel, Soap and Grab Bar, Chrome (15215)
- DELTA 3 L, Accessory, Delta Bathsafety Angular Modern Decor, Matte Black (41936-BL)
- ALFI BRAND 26" Solid Wooden Slated Sgl Person Sitting Bench (AB4401)
- DELTA 3 L, Accessory, BathSafty 36", AnglrDeorGrbBr Stinles, Stainless (41936-SS)
- DMI 24" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0624)
- KOHLER Square 18 Grab Bar (23294-BL)
- Newport Brass Bathroom Safety Bars and Chairs