Newport Brass
45.15" L, Three Post, Solid Brass, 42" Grab Bar in Matte White, Matte White
Mfr # 2400-3942/52
Zoro # G7410357
product price: $692.30
/ea
Free Shipping & Returns
$692.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45.15"
- Finish Matte White
- Type Three Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (GZ125SHXJ120)
- ZORO SELECT 4" Malleable Iron Cap Class 150 (2WU81)
- KINGSTON BRASS KB5610PL Restoration 4" Centerset Bathroom Faucet, Matte Black (KB5610PL)
- LASCO Couple Insert Poly 1/2" (UPPC-05)
- ZORO SELECT 30" L, Wall Mounted, Left, Stainless Steel, Grab Bar Floor-to-Wall, Satin (4WMH1)
- BESTCARE 36" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-4)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Champagne Bronze (41918-CZ)
- KOHLER 14-13/16" L, Traditional, Metal, Traditional 12" Grab Bar (10540-S)
- KOHLER 26-13/16" L, Traditional, Metal, Traditional 24" Grab Bar (10542-S)
- DELTA 1.38 L, Showering Component, Chrome (U6500)
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Satin Stain, Satin Stainless Steel (8718)
- Newport Brass Bathroom Safety Bars and Chairs