Shop All Bathroom Safety Bars and Chairs
Newport Brass
45.15" L, Three Post, Solid Brass, 42" Grab Bar in Oil Rubbed Bronze, Oil Rubbed Bronze
Mfr # 2400-3942/10B
Zoro # G7466978
Free Shipping & Returns
$692.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45.15"
- Finish Oil Rubbed Bronze
- Type Three Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Product Information
- Brand Newport Brass
- MFR # 2400-3942/10B
- Zoro # G7466978
- UPC # 709180043028
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45.15" |
Width | 45 |
Height | 3 |
Bar Length | 42" |
Details
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Hand Shower, Polished Chrome, Wall (LG16-200C)
- EZ-FLO EASTMAN EASTMAN 60023/DET-12 Thermal Expansion Tank, Steel (60023/DET-12)
- VIEGA Viega MegaPress cap, 1" (95400)
- ACORN CONTROLS Shower Nozzle Assembly (1192-020-001)
- ADASCAPE 22-3/4" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel (KBSS2216P)
- HEALTHSMART 12-1/2" L, Smooth, Aluminum, Polystyrene, Shower Stool, Polystyrene (522-9801-1900)
- WINGITS 42" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN42)
- HEALTHSMART 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0612HS)
- B & K SAFERGRP T&S BAR 24""WHT (10318)
- FRANKLIN BRASS 12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5712)
- BESTCARE 36" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-4)
- Newport Brass Bathroom Safety Bars and Chairs