Shop All Bathroom Safety Bars and Chairs
Newport Brass
45.15" L, Three Post, Solid Brass, 42" Grab Bar in Polished Nickel, Polished Nickel
Mfr # 2400-3942/15
Zoro # G7420193
product price: $692.30
/ea
Free Shipping & Returns
$692.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45.15"
- Finish Polished Nickel
- Type Three Post
- Material Solid Brass
- Standards US Federal and State material regulations, ADA Compliant, ASTM F446
Product Information
- Brand Newport Brass
- MFR # 2400-3942/15
- Zoro # G7420193
- UPC # 709180043042
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45.15" |
Width | 45 |
Height | 3 |
Bar Length | 42" |
Details
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Adapter, Nylon, 1/2 In NPT, 150 PSI, PK10 (A8-4BN)
- PLAST-O-MATIC Pressure Relief Valve, 1/2In, 5 to 100 psi (RVT050V-PV)
- DIXON T-Bolt Clamp, 3.38 to 3.69 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC362)
- LEGEND VALVE 1/2 X 1/2 X 3/4 GALV RED TEE (352-259C)
- KOHLER Purist 42" Grab Bar (11896-BL)
- SAFE-ER-GRIP SUCTN CUP GRAB BAR 11.5"" (S40524)
- KOHLER Kumin 36" Grab Bar (24551-CP)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001360)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BN)
- HEALTHSMART 30" L, Concealed Wall Mount, Steel, Grab Bar, Powder Coated (522-3700-1700)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-S)
- Newport Brass Bathroom Safety Bars and Chairs